Motion
320TMP11
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 320 mm ID, 400 mm OD, Machined Brass Cage Cage
Mi Item #15431186
MFR #320TMP11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 320 mm ID, 400 mm OD, Machined Brass Cage Cage
Mi Item #15431186
MFR #320TMP11

Mfr description
320TMP11 CYL ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    63 mm
  • Weight
    39.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)