Motion
NNCF5020VC3
Full Complement Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 67 mm Width, C3 Internal Clearance
MI ITEM #15431187
MFR #NNCF5020VC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Complement Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 67 mm Width, C3 Internal Clearance
MI ITEM #15431187
MFR #NNCF5020VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NNCF5020VC3 FULL COMPLEMENT CYL ROLLER

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Cage Material
    Full Complement (no Cage)
  • Weight
    8.38 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought