Specifications
Details
- Approval Listing RegulationsANSI/ISEA Z87.1-2020
- Branding3M
- Frame MaterialPVC
- Lens CoatingScotchgard Anti-fog
- Lens MaterialPolycarbonate
- Lens ShadeTransparent
- Product TypesProtective Goggle
- Temple StyleStrap
- VentilationIndirect
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)