Motion
4035IMP-XXL (11)

HEXARMOR
4035IMP-XXL (11)

Mechanics Impact Glove - XXL or Size 11, Synthetic Leather, No Grade Listed, Cut Resistant, Color Black, Yellow
Mi Item #15431825
MFR #4035IMP-XXL (11)
Price$53.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4035IMP-XXL (11)

Mechanics Impact Glove - XXL or Size 11, Synthetic Leather, No Grade Listed, Cut Resistant, Color Black, Yellow
Mi Item #15431825
MFR #4035IMP-XXL (11)

Mfr description
4035IMP-XXL (11) CHROME SERIES 4035IMP G
  • SuperFabric®* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer)
  • Printed silicone synthetic leather palm provides reliable grip in dry and light oil + fluids environments
  • Back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows over a large area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.99/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    2
  • Closure Type
    Hook and Loop
  • Color
    Black, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Cut Resistant
  • Material
    Hexvent, Superfabric, Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Series
    Oasis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)