Motion
SAFSA-P2BA-TRB-2 3/16

TIMKEN
SAFSA-P2BA-TRB-2 3/16

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #15437064
MFR #SAFSA-P2BA-TRB-2 3/16
Price$1,236.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P2BA-TRB-2 3/16

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #15437064
MFR #SAFSA-P2BA-TRB-2 3/16

Mfr description
102158424 SAFSA-P2BA-TRB-2 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.52/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    6.0000 in
  • Bolt Center Diameter
    7-13/16 to 9-1/2 in
  • Bolt Center To Center Length
    7.8125 to 9.5000 in
  • Bolt Hole Diameter
    0.6875 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.9531 in
  • Housing Width
    2.6563 in
  • Inner Race Width
    2.9531 in
  • Inside Diameter
    2.1875 in
  • Length
    10.6250 in
  • Length Through Bore
    2.9531 in
  • Max Bolt Hole Spacing
    9.5000 in
  • Min Bolt Hole Spacing
    7.8125 in
  • Overall Width
    2.6563 in
  • Shaft Diameter
    2.1875 in
  • Width
    2.6563 in, 67.50 mm

Details

  • Additional Details
    Powder Coat | Grease - Premium Industrial | Open and Closed end covers available for purchase | 1/8 in pipe thread grease fitting
  • Application
    Aggregate, Mining, Power Generation, Steel
  • Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    7-13/16 to 9-1/2 in
  • Dynamic Load Capacity
    10900 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Self-Aligning Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Steel
  • Max Rpm
    2730 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Self-Aligning Tapered
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    48200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Self-Aligning Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)