Motion
CTL45M
Split Bearing Seal - Composite Triple Labyrinth, 45 mm Bore, Polyamide Material
MI ITEM #15437925
MFR #CTL45M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 45 mm Bore, Polyamide Material
MI ITEM #15437925
MFR #CTL45M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Size Code
    200

Details

  • Material
    Polyamide
  • Product Type
    Bearing Seals
  • Seal Type
    Composite Triple Labyrinth

Overview

Mfr description
CTL45M SPLIT BEARING SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought