Motion
CTL65M
Split Bearing Seal - Composite Triple Labyrinth, 65 mm Bore, Polyamide Material
Mi Item #15437929
MFR #CTL65M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 65 mm Bore, Polyamide Material
Mi Item #15437929
MFR #CTL65M

Mfr description
CTL65M SPLIT BEARING SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Size Code
    208

Details

  • Material
    Polyamide
  • Product Type
    Bearing Seals
  • Seal Type
    Composite Triple Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)