Motion
OCTL260M
Split Bearing Seal - Composite Triple Labyrinth, 260 mm Bore, Polyamide Material
MI ITEM #15437938
MFR #OCTL260M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bearing Seal - Composite Triple Labyrinth, 260 mm Bore, Polyamide Material
MI ITEM #15437938
MFR #OCTL260M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OCTL260M SPLIT BEARING SEAL

Specifications

  • Seal Type
    Composite Triple Labyrinth
  • Material
    Polyamide
  • Bore Diameter
    260 mm
  • Size Code
    1000
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought