Specifications
Dimensions
- Inlet Port Size1-1/4 NPT
- Max ft of Head98 ft
- Maximum Impeller Diameter4.94 in
- Outlet Port Size1 NPT
Details
- Best Efficiency Point60 GPM at 70 ft
- Frequency50/60 Hz
- Horsepower5 hp
- Manufacturer Catalog
- Max Solids0.06 in
- Maximum Flow Rate90 gpm
- Maximum Temperature350 °F
- Model NumberCD100MDSS-494-21110-500-36E-3T6
- O Ring MaterialViton
- Phase3
- Pump Body Material316 Stainless Steel
- Technical Data Sheet
- Type DesignCDMD
- Voltage208–230/460 V
- Wetted Materials316 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)