Motion
CD150MDSS
CD150MDSS
MI ITEM #15438179
MFR #CD150MDSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD150MDSS
MI ITEM #15438179
MFR #CD150MDSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CD150MDSS PUMP
  • Standard Bushings-Carbon Graphite
  • Optional Bushings-Alpha Silicon Carbide (Tungsten carbide coated shaft reguired)
  • Optional Tungsten carbide coated shaft
  • Standard NEMA 56C motors
  • Magnet Material-Samarium Cobalt

Specifications

  • Type Design
    CDMD
  • Maximum Flow Rate
    190 gpm
  • Max ft of Head
    90 ft
  • Inlet Port Size
    2 NPT
  • Outlet Port Size
    1-1/2 NPT
  • Horsepower
    5 hp
  • Voltage
    208–230/460 V
  • Phase
    3
  • Frequency
    50/60 Hz
  • Pump Body Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel
  • O Ring Material
    Viton
  • Maximum Impeller Diameter
    4.94 in
  • Best Efficiency Point
    100 GPM at 65 ft
  • Max Solids
    0.06 in
  • Maximum Temperature
    350 °F
  • Model Number
    CD150MDSS-494-21110-500-36E-3T7
  • Technical Data Sheet
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought