Specifications
Dimensions
- Inlet Port Size3/4 NPT
- Max ft of Head158 ft
- Maximum Impeller Diameter6.00 in
- Outlet Port Size3/4 NPT
Details
- Best Efficiency Point46 GPM at 130 ft
- Frequency50/60 Hz
- Horsepower5 hp
- Manufacturer Catalog
- Max Solids0.03 in
- Maximum Flow Rate65 gpm
- Maximum Temperature350 °F
- Model NumberHP75MDSS-600-21110-500-36E-3T7
- O Ring MaterialViton
- Phase3
- Pump Body Material316 Stainless Steel
- Technical Data Sheet
- Type DesignHPMD
- Voltage208–230/460 V
- Wetted Materials316 Stainless Steel
Overview
Mfr description
HP75MDSS PUMP
- Standard Bushings-Carbon Graphite
- Optional Bushings-Alpha Silicon Carbide (Tungsten carbide coated shaft reguired)
- Optional Tungsten carbide coated shaft
- Standard NEMA 56C motors
- Magnet Material-Samarium Cobalt