Motion
2MS75MDSS
2MS75MDSS
Mi Item #15438182
MFR #2MS75MDSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2MS75MDSS
Mi Item #15438182
MFR #2MS75MDSS

Mfr description
2MS75MDSS PUMP
  • Standard Bushings-Carbon Graphite
  • Optional Bushings-Alpha Silicon Carbide (Tungsten carbide coated shaft reguired)
  • Optional Tungsten carbide coated shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1 NPT
  • Max ft of Head
    320 ft
  • Maximum Impeller Diameter
    5.98 in
  • Outlet Port Size
    3/4 NPT

Details

  • Best Efficiency Point
    40 GPM at 250 ft
  • Frequency
    60 Hz
  • Horsepower
    10 hp
  • Manufacturer Catalog
  • Max Solids
    0.03 in
  • Maximum Flow Rate
    60 gpm
  • Maximum Temperature
    350 °F
  • Model Number
    2MS75MDSS-598-21110-1000-36E-3T6
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    316 Stainless Steel
  • Technical Data Sheet
  • Type Design
    2MSMD
  • Voltage
    208–230/460 V
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)