Specifications
Dimensions
- Inlet Port Size1-1/2 NPT
- Max ft of Head145 ft
- Maximum Impeller Diameter5.98 in
- Outlet Port Size1 NPT
Details
- Best Efficiency Point100 GPM at 128 ft
- Frequency50/60 Hz
- Horsepower5 hp
- Manufacturer Catalog
- Max Solids0.06 in
- Maximum Flow Rate120 gpm
- Maximum Temperature350 °F
- Model NumberXT100MDSS-598-21110-500-36E-3T7
- O Ring MaterialViton
- Phase3
- Pump Body Material316 Stainless Steel
- Technical Data Sheet
- Type DesignXTMD
- Voltage208–230/460 V
- Wetted Materials316 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)