Motion
XT150MDSS
XT150MDSS
Mi Item #15438184
MFR #XT150MDSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT150MDSS
Mi Item #15438184
MFR #XT150MDSS

Mfr description
XT150MDSS PUMP
  • Standard Bushings-Carbon Graphite
  • Optional Bushings-Alpha Silicon Carbide (Tungsten carbide coated shaft reguired)
  • Optional Tungsten carbide coated shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 NPT
  • Max ft of Head
    145 ft
  • Maximum Impeller Diameter
    5.98 in
  • Outlet Port Size
    1-1/2 NPT

Details

  • Best Efficiency Point
    170 GPM at 120 ft
  • Frequency
    60 Hz
  • Horsepower
    7.5 hp
  • Manufacturer Catalog
  • Max Solids
    0.06 in
  • Maximum Flow Rate
    250 gpm
  • Maximum Temperature
    350 °F
  • Model Number
    XT150MDSS-598-21110-750-36E-3T6
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    316 Stainless Steel
  • Technical Data Sheet
  • Type Design
    XTMD
  • Voltage
    208–230/460 V
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)