Motion
XL200MDSS
XL200MDSS
Mi Item #15438188
MFR #XL200MDSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL200MDSS
Mi Item #15438188
MFR #XL200MDSS

Mfr description
XL200MDSS PUMP
  • Standard Bushings-Carbon Graphite
  • Optional Bushings-Alpha Silicon Carbide (Tungsten carbide coated shaft reguired)
  • Optional Tungsten carbide coated shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3-inch 150 #
  • Max ft of Head
    130 ft
  • Maximum Impeller Diameter
    5.98 in
  • Outlet Port Size
    2-inch 150#

Details

  • Best Efficiency Point
    260 GPM at 120 ft
  • Frequency
    60 Hz
  • Horsepower
    10 hp
  • Manufacturer Catalog
  • Max Solids
    0.06 in
  • Maximum Flow Rate
    380 gpm
  • Maximum Temperature
    350 °F
  • Model Number
    XL200MDSS-598-21110-1000-36E-3T6
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    316 Stainless Steel
  • Technical Data Sheet
  • Type Design
    XLMD
  • Voltage
    208–230/460 V
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)