Overview
Mfr description
F89009 SHELVING
- Shelving built to handle and store a variety of products.
- Designed to withstand years of heavy use.
- Open design, standard 4-way access.
- Flanged shelves increase capacity and eliminate warping.
- (4) 12 gauge steel corner posts improve durability and longevity.
- Quick and easy assembly, hardware pack included.
- (4) 24″ deep 16 gauge shelves included, easily adjustable on 1” increments.
- 1,500 lb. capacity per shelf.
- 48”W x 24”D x 72”H.
- Heavy duty steel construction.
- Premium powder coat paint finish in gray.
- Accessory options include: additional shelves (sold separately).
- Made in the U.S.A.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data