Motion
02XA05028SGL

ALBION INDUSTRIES
02XA05028SGL

Plate Caster - 2 series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 0.0492 in Face Width, 300 lbs Load Capacity
MI ITEM #15459381
MFR #02XA05028SGL
Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XA05028SGL

Plate Caster - 2 series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 0.0492 in Face Width, 300 lbs Load Capacity
MI ITEM #15459381
MFR #02XA05028SGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.58/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    0.0492 in
  • Overall Height
    6.1880 in, 157.16 mm
  • Swivel Lead Length  
    1.5000 in
  • Tread Width
    1.2500 in
  • Weight
    300 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Premium Quality, Environmentally Friendly, Rohs Compliant, Double Ball Bearing Raceways, Zinc Plated, Grip Lock Brake
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    300 lbs, 1334.466 N
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    2 series
  • Caster Type
    Swivel
  • Construction
    Dual Ball Raceway
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    300 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Style
    Swivel Plate
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    300 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene

Overview

Mfr description
02XA05028SGL 02 SWL 5 IN XA PREC BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought