Motion
04XA04028S
Plate Caster - 4 series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 0.0492 in Face Width, 325 lbs Load Capacity
MI ITEM #15459418
MFR #04XA04028S
Price$144.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 4 series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 0.0492 in Face Width, 325 lbs Load Capacity
MI ITEM #15459418
MFR #04XA04028S

Mfr description
04XA04028S 04 SWL 4 IN FLT TRD XA WHL P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.53/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    0.0492 in
  • Mount Height
    5.1250 in | 130.17 mm
  • Overall Height
    5.1250 in, 130.17 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    325 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Nsf Listed, Polished Stainless Steel, Double Ball Bearing Raceways
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    325 lbs, 147.418 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    4 series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Color
    Natural
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Food Service Equipment
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Includes
    Axle and Nut
  • Load Capacity
    325 lbs
  • Manufacturer Catalog Number
    04XA04028S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Swivel Plate
  • Tread Color
    Natural
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    325 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)