Motion
04XA05051STPREV

ALBION INDUSTRIES
04XA05051STPREV

Plate Caster - 4 series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2 mm Face Width, 1200 lbs Load Capacity
MI ITEM #15459423
MFR #04XA05051STPREV
Price$208.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
04XA05051STPREV

Plate Caster - 4 series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2 mm Face Width, 1200 lbs Load Capacity
MI ITEM #15459423
MFR #04XA05051STPREV

Mfr description
04XA05051STPREV 04 SWL 5 IN PREV XA D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.47/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    6.1880 in, 157.16 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    6.1880 in,157.16 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.5000 in
  • Tread Width
    1.2500 in
  • Weight
    1200 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Nsf Listed, Maintenance-Free, Rohs Compliant, Welded Legs, Prevenztm Antimicrobial
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Round
  • Brake Locking Style
    Total Lock
  • Caster Load Capacity Range
    1200 lbs, 544.3 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    4 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Natural
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Heat Tolerance
    180 °F
  • Includes
    Bushing,Axle,Nut
  • Load Capacity
    1200 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Top Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    1200 lbs
  • Wheel Hardness
    63 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polyolefin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)