Specifications
Dimensions
- Attaching Bolt Size3/8 in,9.52 mm
- Axle Diameter0.0295 in
- Caster Size4.0000 in, 101.59 mm
- Face Width3 mm
- Leg Size1/4 in, 6.34 mm
- Mounting Plate Size4.0000 in x 4-1/2 in, 101.59 mm x 114.29 mm
- Overall Height5-5/8 in,142.90 mm
- Plate Size4 in x 4-1/2 in
- Swivel Lead Length1-11/16 in
- Tread Width2.0000 in
- Weight5.5 lbs
- Wheel Diameter4.0000 in
- Wheel Width2.0000 in
Details
- Additional DetailsSealed Precision Swivel, Maintenance-Free, Heat-Treated Raceways, Rohs Compliant, Welded Legs
- ApplicationPicking Carts,Light Towing Carts,Jit Carts,Agv & Tow Line Applications
- Bearing ID0.5000 in, 12.69 mm
- Brake Locking StyleFace Contact
- Caster Load Capacity Range1250 lbs, 567 kg
- Caster Mounting TypeTop Plate
- Caster Rig TypeSwivel
- Caster Series18 series
- Caster TypeSwivel
- ConstructionSealed Precision
- Core ColorNatural
- Core MaterialAluminum
- Finish CoatingZinc Plated
- For Use WithPicking Carts Light Towing Carts Jit Carts Agv & Tow Line Applications
- Frame FinishZinc Plated
- Frame MaterialSteel
- Heat Tolerance-40 to 180 °F
- Load Capacity4200 lbs
- MountTop Plate
- MountingTop Plate
- Product TypePlate Casters
- Rig Finish/CoatingZinc Plated
- Series18 series
- StyleSwivel Plate
- Top Plate4 in x 4-1/2 in,101.6 mm x 114.3 mm
- Tread ColorMaroon
- Tread MaterialPolyurethane
- TypeSwivel
- Type Of BearingPrecision Ball Bearing
- Weight Capacity5.5 lbs
- Wheel Hardness85 Shore A
- Wheel Material TypePolyurethane
- Wheel TypePolyurethane On Aluminum
Overview
Mfr description
18AX04228SFBC 18 SWL 4X2 AX PBB FB KIT