Motion
72TM08407SBS18

ALBION INDUSTRIES
72TM08407SBS18

Plate Caster - 72, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 0.1673 in Face Width, 1500 lbs Load Capacity
MI ITEM #15463590
MFR #72TM08407SBS18
Price$347.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
72TM08407SBS18

Plate Caster - 72, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 0.1673 in Face Width, 1500 lbs Load Capacity
MI ITEM #15463590
MFR #72TM08407SBS18

Mfr description
72TM08407SBS18 SWL CST C/W 8X2.50 TM PAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.87/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    0.1673 in
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    10.1250 in, 257.18 mm
  • Mounting Plate Size  
    4 in x 5 in
  • Overall Height
    10.1250 in,257.18 mm
  • Plate Size
    4 in x 5 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Weight
    1500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    72
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    1500 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    72
  • Style
    Top Plate
  • Top Plate
    4 in x 5 in
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1500 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)