Motion
E2.05756.485

COLSON CASTER
E2.05756.485

E2.05756.485
MI ITEM #15464740
MFR #E2.05756.485
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COLSON CASTER
E2.05756.485

E2.05756.485
MI ITEM #15464740
MFR #E2.05756.485

Mfr description
E2.05756.485 CST 5X1.25 SW ECOFORMA AB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    1.2500 in
  • Mount Height
    6.1875 in, 157.16 mm
  • Overall Height
    6.1875 in,157.16 mm
  • Swivel Radius
    3.1875 in, 80.96 mm
  • Tread Width
    1.2500 in
  • Weight
    260 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    RoHS Compliant, Heat-Treated Raceways
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    260 lbs, 117.934 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    2 Series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Color
    Gray
  • Core Material
    Polyolefin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    E2.05756.485
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 Series
  • Tread Color
    Gray
  • Tread Material
    Thermoplastic Rubber (TPR)
  • Type
    Swivel
  • Type Of Bearing
    Ball Bearing
  • Wheel Material Type
    Rubber
  • Wheel Type
    TPR (Thermoplastic Rubber)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)