Motion
TP-ED-215R

DODGE
TP-ED-215R

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Top-Angle Take-up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469679
MFR #TP-ED-215R
Price$2,138.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-ED-215R

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Top-Angle Take-up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469679
MFR #TP-ED-215R

Mfr description
013937 TP-ED-215R BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,138.12/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    4.5000 in
  • Inner Race Width
    4.5000 in
  • Insert Outer Diameter
    4.7820 in
  • Inside Diameter
    2.9375 in
  • Length Through Bore
    4.5000 in
  • Outer Diameter
    4.7820 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    2.9375 in
  • Take Up Frame Size
    TP-40
  • Weight
    27.46 lbs

Details

  • Additional Details
    Quadruple-Lip Contact Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Series
    TP-40
  • Compatible Frame Type
    Top-Angle Take-up
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Top-Angle Take-up
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013937
  • Material
    Cast Iron
  • Max Rpm
    2060 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Top-Angle Take-up
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    61200 lbf
  • Suitable For Washdown Environment
    Yes
  • Type
    Top-Angle Take-up
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)