Motion
WSTU-ED-207R

DODGE
WSTU-ED-207R

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #15469683
MFR #WSTU-ED-207R
Price$1,261.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-ED-207R

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #15469683
MFR #WSTU-ED-207R

Mfr description
013941 WSTU-ED-207R BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,261.69/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Weight
    19.69 lbs

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Style
    Wide Slot
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)