Motion
P4B515-TAFD-207R

DODGE
P4B515-TAFD-207R

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469685
MFR #P4B515-TAFD-207R
Price$1,554.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B515-TAFD-207R

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469685
MFR #P4B515-TAFD-207R

Mfr description
013951 P4B515-TAFD-207R BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,554.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center Diameter
    8.6300 to 9.6300 in
  • Bolt Center To Center Length
    8.6300 to 9.6300 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    4.0000 in
  • Insert Outer Diameter
    4.1250 in
  • Inside Diameter
    2.4375 in
  • Length Through Bore
    4.0000 in
  • Max Bolt Hole Spacing
    9.6300 in
  • Min Bolt Hole Spacing
    8.6300 in
  • Shaft Diameter
    2.4375 in
  • Take Up Frame Size
    HD-200
  • Weight
    30.21 lbs

Details

  • Additional Details
    Quadruple-Lip Contact Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Tapered
  • Distance Between Mounting Hole Cen
    8.6300 to 9.6300 in
  • Dynamic Load Capacity
    10600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4B515-TAFD-207R
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Quadruple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    515
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    54000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)