Motion
P2B-ED-207R MOD

DODGE
P2B-ED-207R MOD

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469687
MFR #P2B-ED-207R MOD
Price$1,043.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ED-207R MOD

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469687
MFR #P2B-ED-207R MOD

Mfr description
013968 P2B-ED-207R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,043.76/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Bolt Center Diameter
    8.3800 to 8.6300 in
  • Bolt Center To Center Length
    8.3800 to 8.6300 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    4.0000 in
  • Inner Race Width
    4.0000 in
  • Insert Outer Diameter
    4.1250 in
  • Inside Diameter
    2.4375 in
  • Length Through Bore
    4.0000 in
  • Max Bolt Hole Spacing
    8.6300 in
  • Min Bolt Hole Spacing
    8.3800 in
  • Outer Diameter
    4.1250 in
  • Shaft Diameter
    2.4375 in
  • Take Up Frame Size
    TS-350
  • Weight
    19.84 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Type
    Type E
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    8.3800 to 8.6300 in
  • Dynamic Load Capacity
    10600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013968
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    54000 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)