Motion
P2B-ED-307R MOD

DODGE
P2B-ED-307R MOD

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #15469689
MFR #P2B-ED-307R MOD
Price$2,330.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ED-307R MOD

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #15469689
MFR #P2B-ED-307R MOD

Mfr description
013970 P2B-ED-307R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,330.88/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    3.7500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    5.0000 in
  • Inner Race Width
    5.0000 in
  • Insert Outer Diameter
    5.8450 in
  • Inside Diameter
    3.4375 in
  • Length Through Bore
    5.0000 in
  • Max Bolt Hole Spacing
    11.1900 in
  • Min Bolt Hole Spacing
    10.8100 in
  • Outer Diameter
    5.8450 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.4375 in
  • Take Up Frame Size
    TS-400
  • Weight
    44.57 lbs

Details

  • Additional Details
    Harsh Duty series 1-year performance guarantee
  • Application
    Harsh Duty
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Series
    TS-400
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B-ED-307R MOD
  • Material
    Cast Iron
  • Max Rpm
    1640 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    108600 lbf
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)