Motion
P4B-ED-315R MOD

DODGE
P4B-ED-315R MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
MI ITEM #15469693
MFR #P4B-ED-315R MOD
Price$3,481.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-ED-315R MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
MI ITEM #15469693
MFR #P4B-ED-315R MOD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,481.85/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    2.2500 in
  • Bolt Center Diameter
    12.2500 to 12.7500 in
  • Bolt Center To Center Length
    12.2500 to 12.7500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    6.2500 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    6.2500 in
  • Insert Outer Diameter
    6.3750 in
  • Inside Diameter
    3.9375 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    12.7500 in
  • Min Bolt Hole Spacing
    12.2500 in
  • Outer Diameter
    6.3750 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    6.2500 in
  • Shaft Diameter
    3.9375 in
  • Take Up Frame Size
    HD-400
  • Weight
    68.51 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Series
    HD-400
  • Compatible Frame Type
    Type E
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    12.2500 to 12.7500 in
  • Duty Type
    Industrial Duty
  • Dynamic Load Capacity
    24400 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013974
  • Material
    Cast Iron
  • Max Rpm
    1530 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    154000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
013974 P4B-ED-315R MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought