Motion
P4B-ED-507R MOD

DODGE
P4B-ED-507R MOD

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469696
MFR #P4B-ED-507R MOD
Price$11,686.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-ED-507R MOD

Pillow Block Roller Bearing Unit - 5.4375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469696
MFR #P4B-ED-507R MOD

Mfr description
013977 P4B-ED-507R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,686.21/each

Specifications

Dimensions

  • Base Height
    6.6900 in
  • Base To Bore Centerline
    6.6900 in
  • Base Width
    3.7500 in
  • Bolt Center Diameter
    17.3800 in
  • Bolt Center To Center Length
    17.3800 in
  • Bolt Hole Diameter
    1.0312 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Bore Length
    9.0000 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    9.0000 in
  • Insert Outer Diameter
    9.8420 in
  • Inside Diameter
    5.4375 in
  • Length Through Bore
    9.0000 in
  • Max Bolt Hole Spacing
    17.3800 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Outer Diameter
    9.8420 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    9.0000 in
  • Shaft Diameter
    5.4375 in
  • Take Up Frame Size
    HD-500
  • Thread Size
    1.0000 in
  • Weight
    243 lbs
  • Width
    9.0000 in, 228.60 mm

Details

  • Additional Details
    Harsh Duty series 1-year performance guarantee
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    17.3800 in
  • Dynamic Load Capacity
    40700 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013977
  • Material
    Cast Iron
  • Max Rpm
    915 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    354000 lbf
  • Suitable For Washdown Environment
    Yes
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)