Motion
TP-ED-307R MOD

DODGE
TP-ED-307R MOD

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Top-Angle Take-up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15469701
MFR #TP-ED-307R MOD
Price$3,490.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-ED-307R MOD

Pillow Block Roller Bearing Unit - 3.4375 in Bore, Top-Angle Take-up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15469701
MFR #TP-ED-307R MOD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,490.81/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    5.0000 in
  • Inner Race Width
    5.0000 in
  • Insert Outer Diameter
    5.8450 in
  • Inside Diameter
    3.4375 in
  • Length Through Bore
    5.0000 in
  • Outer Diameter
    5.8450 in
  • Shaft Diameter
    3.4375 in
  • Take Up Frame Size
    TP-50
  • Weight
    44 lbs

Details

  • Additional Details
    Quadruple-Lip Contact Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Series
    TP-50
  • Compatible Frame Type
    Top-Angle Take-up
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    Top-Angle Take-up
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013982
  • Material
    Cast Iron
  • Max Rpm
    1640 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Top-Angle Take-up
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Standards Met
    Type E
  • Static Load Capacity
    108600 lbf
  • Type
    Top-Angle Take-up
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
013982 TP-ED-307R MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought