Motion
WSTU-ED-115R MOD

DODGE
WSTU-ED-115R MOD

Take-up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #15469703
MFR #WSTU-ED-115R MOD
Price$1,090.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-ED-115R MOD

Take-up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #15469703
MFR #WSTU-ED-115R MOD

Mfr description
013984 WSTU-ED-115R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,090.62/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Insert Outer Diameter
    3.5000 in, 88.90 mm
  • Length Through Bore
    3.5000 in, 88.90 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Take Up Frame Size
    CP-400
  • Weight
    12.26 lbs, 5.56 kg

Details

  • Dynamic Load Capacity
    41368.461 N, 9300 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    Cast Iron
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    41368.461 N, 9300 lbf
  • Radial Static Load Capacity
    191273.529 N, 43000 lbf
  • Relubricatable
    True
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Sensor Ready
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    191273.529 N, 43000 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)