Motion
WSTU-ED-215R MOD

DODGE
WSTU-ED-215R MOD

Take-up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #15469705
MFR #WSTU-ED-215R MOD
Price$2,012.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-ED-215R MOD

Take-up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #15469705
MFR #WSTU-ED-215R MOD

Mfr description
013986 WSTU-ED-215R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,012.20/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Bore Length
    4.5000 in, 114.29 mm
  • Inner Ring Width
    4.5000 in, 114.29 mm
  • Insert Outer Diameter
    4.7820 in, 121.46 mm
  • Length Through Bore
    4.5000 in, 114.29 mm
  • Outside Diameter
    4.7820 in, 121.46 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Size Code
    215
  • Take Up Frame Size
    CP-515
  • Weight
    28.8 lbs, 13.1 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Compatible Frame Number
    CP-515
  • Country of Origin
    USA
  • Dynamic Load Capacity
    49464.224 N, 11120 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013986
  • Material
    Cast Iron
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    49464.224 N, 11120 lbf
  • Radial Static Load Capacity
    272231.163 N, 61200 lbf
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Sensor Ready
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    272231.163 N, 61200 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)