Motion
P2B-ED-215R

DODGE
P2B-ED-215R

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469716
MFR #P2B-ED-215R
Price$1,127.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ED-215R

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469716
MFR #P2B-ED-215R

Mfr description
013925 P2B-ED-215R BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,127.03/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Dynamic Load Capacity
    11120 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    013925
  • Maximum Speed
    2060 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Static Load Capacity
    61200 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)