Motion
P2B-ED-307R

DODGE
P2B-ED-307R

Pillow Block Roller Bearing Unit - 3-7/16 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469717
MFR #P2B-ED-307R
Price$1,986.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ED-307R

Pillow Block Roller Bearing Unit - 3-7/16 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15469717
MFR #P2B-ED-307R

Mfr description
013926 P2B-ED-307R BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,986.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Size
    7/8 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    5.0000 in
  • Weight
    44.57 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    Steel
  • Locking Device
    Set Screw
  • Max Rpm
    1640 rpm
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Seal Type
    Quadruple-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)