Motion
P4B522-TAFD-315RE MOD

DODGE
P4B522-TAFD-315RE MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #15469722
MFR #P4B522-TAFD-315RE MOD
Price$4,290.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-TAFD-315RE MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Pillow Block Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #15469722
MFR #P4B522-TAFD-315RE MOD

Mfr description
013865 P4B522-TAFD-315RE MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,290.48/each

Specifications

Dimensions

  • Base Height
    4.9400 in
  • Base To Bore Centerline
    4.9400 in
  • Base Width
    2.7500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    6.2500 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    6.2500 in
  • Insert Outer Diameter
    6.3750 in
  • Inside Diameter
    3.9375 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    12.5900 in
  • Outer Diameter
    6.3750 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.7500 in
  • Shaft Diameter
    3.9375 in
  • Take Up Frame Size
    HD-350
  • Weight
    103 lbs
  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    24400 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013865
  • Material
    Cast Iron
  • Max Rpm
    1530 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    TAF
  • Shaft Attachment
    Set Screw
  • Standards Met
    SAF
  • Static Load Capacity
    154000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)