Motion
P2B511-TAFD-115R MOD

DODGE
P2B511-TAFD-115R MOD

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #15469734
MFR #P2B511-TAFD-115R MOD
Price$1,179.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-TAFD-115R MOD

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #15469734
MFR #P2B511-TAFD-115R MOD

Mfr description
013987 P2B511-TAFD-115R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,179.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3.5000 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    3.5000 in
  • Housing Width
    3.5000 in
  • Insert Outer Diameter
    3.5000 in
  • Inside Diameter
    1.9375 in
  • Length Through Bore
    3.5000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    1.9375 in
  • Weight
    20.11 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    9300 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing ID
    VPB-115R
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    3050 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Quadruple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    43000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)