Motion
P2B520-TAFD-307RE MOD

DODGE
P2B520-TAFD-307RE MOD

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #15469741
MFR #P2B520-TAFD-307RE MOD
Price$3,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-TAFD-307RE MOD

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #15469741
MFR #P2B520-TAFD-307RE MOD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,362.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    5.0000 in
  • Insert Outer Diameter
    5.8450 in
  • Inside Diameter
    3.4375 in
  • Length Through Bore
    5.0000 in
  • Shaft Diameter
    3.4375 in
  • Take Up Frame Size
    TS-500
  • Weight
    74.2 lbs

Details

  • Additional Details
    Quadruple-Lip Contact Seal | Greasable | SAF Dimensional Standard
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobilith SHC PM 220
  • Lubrication
    Mobilith SHC PM 220
  • Lubrication Type
    Grease
  • Max Rpm
    1640 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal Type
    Quadruple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
013994 P2B520-TAFD-307RE MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought