Motion
P4B534-TAFD-515RE MOD

DODGE
P4B534-TAFD-515RE MOD

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #15469742
MFR #P4B534-TAFD-515RE MOD
Price$13,247.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-TAFD-515RE MOD

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #15469742
MFR #P4B534-TAFD-515RE MOD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13,247.82/each

Specifications

Dimensions

  • Base Height
    7.0600 in
  • Base To Bore Centerline
    7.0600 in
  • Base Width
    4.2500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Bore Length
    9.0000 in
  • Housing Width
    4.2500 in
  • Inner Race Width
    9.0000 in
  • Insert Outer Diameter
    9.8420 in
  • Inside Diameter
    5.9375 in
  • Length Through Bore
    9.0000 in
  • Max Bolt Hole Spacing
    21.6300 in
  • Min Bolt Hole Spacing
    19.0000 in
  • Outer Diameter
    9.8420 in
  • Overall Width
    4.2500 in
  • Shaft Diameter
    5.9375 in
  • Take Up Frame Size
    HD-500
  • Weight
    314.9 lbs
  • Width
    4.2500 in, 107.95 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Dynamic Load Capacity
    40700 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013869
  • Material
    Cast Iron
  • Max Rpm
    915 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    TAF
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    354000 lbf
  • Suitable For Washdown Environment
    Yes
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
013869 P4B534-TAFD-515RE MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought