Motion
P4B528-TAFD-415RE

DODGE
P4B528-TAFD-415RE

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #15469763
MFR #P4B528-TAFD-415RE
Price$7,397.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B528-TAFD-415RE

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #15469763
MFR #P4B528-TAFD-415RE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,397.72/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    6.0000 in
  • Bolt Center Diameter
    15.6300 to 17.3800 in
  • Bolt Center To Center Length
    15.6300 to 17.3800 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    7.2500 in
  • Housing Width
    6.0000 in
  • Inner Race Width
    7.2500 in
  • Insert Outer Diameter
    8.1250 in
  • Inside Diameter
    4.9375 in
  • Length
    19.7100 in
  • Length Through Bore
    7.2500 in
  • Max Bolt Hole Spacing
    17.3800 in
  • Min Bolt Hole Spacing
    15.6300 in
  • Outer Diameter
    8.1250 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.4500 in
  • Shaft Diameter
    4.9375 in
  • Take Up Frame Size
    HD-400
  • Tap Thread Size
    5/8-11
  • Thread Size
    5/8-11
  • Weight
    192 lbs
  • Width
    7.4500 in, 189.23 mm

Details

  • Additional Details
    Harsh Duty series | 1-year performance guarantee
  • Application
    Heavy Duty Industrial
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Quadruple-Lip Contact
  • Compatible Frame Series
    528
  • Compatible Frame Type
    TAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    15.6300 to 17.3800 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    41310 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    P4B528
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    013964
  • Material
    Cast Iron
  • Material Grade
    A48 CLASS 30
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Quadruple-Lip Contact
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    528
  • Shaft Attachment
    Set Screw
  • Standards Met
    SAF
  • Static Load Capacity
    266000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
013964 P4B528-TAFD-415RE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought