Motion
TX2-12111
TX2-12111
Mi Item #15469916
MFR #TX2-12111
Price$1,322.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TX2-12111
Mi Item #15469916
MFR #TX2-12111

Mfr description
TX2-12111 TANGO TX2 DUAL GAS MONITOR CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.09/each

Specifications

Details

  • Alarm Decibel Rating
    100 dB at 10 cm
  • Alarm Type
    Audible, Visual
  • Display Type
    LCD
  • Operating Temperature Range
    -40 to 122 °F, -40 to 50 °C
  • Standards Met
    ATEX, IECEx, CSA, UL, Ex ia IIC T4 Ga, EN 60079-0, EN 60079-11, EN 50303
  • Type
    Multi-Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)