Specifications
Details
- Alarm Decibel Rating100 dB at 10 cm
- Alarm TypeAudible, Visual
- Display TypeLCD
- Operating Temperature Range-40 to 122 °F, -40 to 50 °C
- Standards MetATEX, IECEx, CSA, UL, Ex ia IIC T4 Ga, EN 60079-0, EN 60079-11, EN 50303
- TypeMulti-Gas Monitor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)