Motion
VP5-R2YT4100112

INDUSTRIAL SCIENTIFIC
VP5-R2YT4100112

VP5-R2YT4100112
Mi Item #15470612
MFR #VP5-R2YT4100112
Price$4,821.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INDUSTRIAL SCIENTIFIC
VP5-R2YT4100112

VP5-R2YT4100112
Mi Item #15470612
MFR #VP5-R2YT4100112

Mfr description
VP5-R2YT4100112 VENTIS PRO SERIES PID H2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,821.34/each

Specifications

Details

  • Alarm Decibel Rating
    95 dB at 10 cm
  • Alarm Type
    Audible, Vibration
  • Display Type
    LCD
  • Operating Temperature Range
    -4 to 122 °F, 20 to 50 °C
  • Standards Met
    ANZEx, ATEX, China CPC, China Ex, CSA, IECEx, INMETRO, KC, MSHA, NCC, UL
  • Type
    Multi-Gas Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)