Motion
DCD798B

DEWALT
DCD798B

Cordless Drill Driver - 20 V
Mi Item #15471942
MFR #DCD798B
Price$217.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD798B

Cordless Drill Driver - 20 V
Mi Item #15471942
MFR #DCD798B

Mfr description
DCD798B 20V BRUSHLESS COMPACT HD/DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.63/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Overall Length
    9.2500 in
  • Overall Width
    7.5000 in

Details

  • Additional Details
    Get More Power With Up to 543 UWO in - And up to 28,050 bpms in hammer mode for a variety of concrete and masonry applications.Over 1 In. Shorter in Length - At 6.93 in. (tool head length only) to tackle tough jobs.1/2 in. Metal chuck- high bit retention and up to 1,650 rpms no load in drill mode.Illuminate Workspaces - Using the on-tool LED work light
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    1/2 in
  • Includes
    1/2 in. Hammer Drill, Belt Hook
  • Max Rpm
    1650 rpm
  • Maximum Speed
    1650 rpm
  • Number Of Pieces
    2
  • Power Source
    Battery
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)