Motion
DCE210D2

DEWALT
DCE210D2

DCE210D2 20V MAX* COMPACT PRESS TOOL KIT
MI ITEM #15471958
MFR #DCE210D2
Price$2,959.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE210D2

DCE210D2 20V MAX* COMPACT PRESS TOOL KIT
MI ITEM #15471958
MFR #DCE210D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,959.70/each

Specifications

Dimensions

  • Overall Length
    23.1700 in, 588.52 mm

Details

  • Includes
    1 DCB115 Charger, 1 DCE210 20V MAX* Compact Inline Press Tool, 1 Shoulder Strap, 1 ToughSystem 2.0 BOX, 1 USB-C Cable, 2 DCB203 2Ah Compact Li-ion Batteries
  • Voltage
    20 V
  • Warranty
    3 yr

Overview

Mfr description
DCE210D2 20V MAX* COMPACT PRESS TOOL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought