Specifications
Details
- Includes1 1 in Compact CTS Press Jaw DCE210100, 1 1-1/4 in Compact CTS Press Jaw DCE210114, 1 1/2 in Compact CTS Press Jaw DCE210012, 1 3/4 in Compact CTS Press Jaw DCE210034, 1 DCB1104 Charger, 1 DCE210 20V MAX* Compact Press Tool, 1 Shoulder Strap, 1 TOOL CONNECT Chip, 2 DCB203 2Ah Compact Li-ion Batteries, 2 ToughSystem 2.0 KITBOX
- Voltage20 V
- Warranty3 yr
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)