Motion
DCLE34021B

DEWALT
DCLE34021B

DCLE34021B DEWALT CROSS LINE BARE TOOL 1
Mi Item #15471992
MFR #DCLE34021B
Price$400.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34021B

DCLE34021B DEWALT CROSS LINE BARE TOOL 1
Mi Item #15471992
MFR #DCLE34021B

Mfr description
DCLE34021B DEWALT CROSS LINE BARE TOOL 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.99/each

Specifications

Dimensions

  • Height
    5-5/8 in
  • Length
    14 in
  • Width
    10-7/8 in

Details

  • Accuracy
    ±1/8 in
  • Color
    Black, Yellow
  • Features
    DEWALT 20V MAX* Battery Compatibility - Up to 5.0 Ah non-POWERSTACK), Green Beam Diode - Up to 180' visible range, 330' maximum range (when used with compatible detector sold separately), Professional Accuracy - ±1/8 in @ 30', Dual Size Tripod Compatible - With included tripod/wall mount bracket (1/4 in-20 and 5/8 in-11) (tripod sold separately), 16 hour runtime, Integrated Rear Magnets - On pivoting l bracket, Rated to IP54 (TOOL ONLY)
  • Includes
    (1) DCLE34021 DEWALT Cross Line Laser, (1) DEWALT Tripod Mount/Ceiling Bracket, (1) DW0730G DEWALT Target Card, (1) Magnetic Enhancement Plate, (1) Hard Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)