Overview
Mfr description
605036 CORDED EARPLUGS, 6-PAIR PACK
- Earplugs with Noise Reduction Rating (NRR) of 25 decibels
- Soft, pre-molded triple flanged design conforms to ear canal for optimal comfort and snug fit
- Easy-to-clean TPE tips are designed to be worn multiple times
- 24-Inch (61 cm) flexible cord
- Includes 6 pairs of earplugs and storage case
- Storage case features convenient pocket clip
- Also available in 50-Pair (individually wrapped) dispenser box (Cat No. 6050350)
Specifications
- Attachment TypeCorded
- Noise Reduction Rating Nrr25 dB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data