Motion
60514
Personal Protection & Safety - One-Hand Ratchet | Rear Pivot Adjustment, Yes, Carbon Fiber Composite Material, Spartan Color
Mi Item #15475205
MFR #60514
Price$258.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - One-Hand Ratchet | Rear Pivot Adjustment, Yes, Carbon Fiber Composite Material, Spartan Color
Mi Item #15475205
MFR #60514

Mfr description
60514 FULL BRIM HARD HAT W/HEADLAMP
  • True carbon fiber multi-layered construction for great strength to weight ratio
  • Class C, Type-1 Hard hat meets ANSI Z89.1-2014 (R2019)-(PLUS LT and HT rated) and CSA Z94.1-15 (R2020)
  • Klein accessory mounts on front and back allow quick and secure attachment of accessories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.52/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • Adjustment Type
    Rear Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Spartan
  • Includes
    Rechargeable Headlamp | User Manual
  • Manufacturer Product Page
  • Material
    Carbon Fiber Composite
  • Shell Material
    Carbon Fiber Composite
  • Standards Met
    Type I | CSA Z94.1-15 (R2020)
  • Type
    Hard Hat
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)