Overview
Mfr description
6243INS 3/32" SL INSUL PRECISION DRIVER
- Precision Screwdriver is 1000V rated, impact- and flame-resistant insulation offers protection from energized sources
- Rotating cap for optimum and precise control
- Color-coded rings and bold cap markings for quick identification of tip type and size
- Cushion-Grip™ handle for maximum comfort when working on small equipment
- Heat treated and precision-machined tip for greater strength
- 3/32-Inch slotted screwdriver with 3-Inch long shank
- Insulated screwdriver meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018
Specifications
- Accessory TypeScrewdriver
- Features & Benefits• Precision Screwdriver is 1000V rated, impact- and flame-resistant insulation offers protection from energized sources • Rotating cap for optimum and precise control • Color-coded rings and bold cap markings for quick identification of tip type and size • Cushion-Grip™ handle for maximum comfort when working on small equipment • Heat treated and precision-machined tip for greater strength • 3/32-Inch slotted screwdriver with 3-Inch long shank • Insulated screwdriver meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data