Motion
65239
impact socket set - 1/4 in, 3/8 in Drive Size
Mi Item #15475208
MFR #65239
Price$126.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
impact socket set - 1/4 in, 3/8 in Drive Size
Mi Item #15475208
MFR #65239

Mfr description
65239 FLIP SOCKET SET, SAE/METRIC 13 PC
  • Multi-purpose adapter makes the sockets compatible with the Klein KNECT™ system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes 20 SAE and metric sizes combined into 10 color-coded sockets plus two nested adapters and one extended shaft
  • Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16 inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, and 16 x 18mm socket sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.23/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    13/16 in
  • Min Size
    1/4 in

Details

  • Accessories
    54875MB~60269~60552~60512~62201MB~60579~
  • Harmonization Code
    8204200000
  • Manufacturer Product Page
  • Number Of Pieces
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)